SilicaCut 9 x 11 in. Project Pack Wet/Dry Sanding Sheets, 400 Grit, Extra Fine, 5PK
Mfr # 4472
Zoro # G822807839
product price: $4.39
/pk 5, $0.88/eaSold in multiples of 100 for $439.00
Key Features
Grade
Extra Fine
Width
9 in
Length
11 in
For Use With
Orbital sander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4472
Zoro #
G822807839
UPC #
082354044725
Country of Origin
Korea, Republic of
Dimensions
Width
9 in
Length
11 in
Details
Grit
400
Grade
Extra Fine
Item
Sanding Sheets
For Use With
Orbital sander
Description
Gator Waterproof Wet/Dry Sanding Sheets deliver outstanding performance for both wet and dry sanding applications. Featuring sharp, fast-cutting silicon carbide grain, they are ideal for smoothing metal surfaces and creating a flawless finish between coats of paint, primer, and sealer. The specially treated paper backing resists water damage, maintaining strength and shape during extended use, while flexibility ensures easy hand sanding and reduced clogging when used with water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.