SilicaCut 9 x 11 in. Project Pack Wet/Dry Sanding Sheets, 600 Grit, Ultra Fine, 5PK

  • Mfr # 4471

  • Zoro # G122807829


product price: $4.39
/pk 5, $0.88/ea
Sold in multiples of 100 for $439.00

Key Features

For Use With
Orbital sander
Length
11 in
Grade
Ultra Fine
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4471
Zoro #
G122807829
UPC #
082354044718
Country of Origin
Korea, Republic of

Dimensions

Length
11 in
Width
9 in

Details

Item
Sanding Sheets
For Use With
Orbital sander
Grit
600
Grade
Ultra Fine

Description

Gator Waterproof Wet/Dry Sanding Sheets deliver outstanding performance for both wet and dry sanding applications. Featuring sharp, fast-cutting silicon carbide grain, they are ideal for smoothing metal surfaces and creating a flawless finish between coats of paint, primer, and sealer. The specially treated paper backing resists water damage, maintaining strength and shape during extended use, while flexibility ensures easy hand sanding and reduced clogging when used with water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.