Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SilicaCut Drywall Clamp-On Sanding Screen, 220 Grit, Very Fine, 25PK

  • Mfr # 4255

  • Zoro # G322807773


product price: $43.49
/pk 25, $1.74/ea
Sold in multiples of 10 for $434.90

Key Features

Attachment Type
Clamp-On
Width
4-1/4 in
Length
11-1/4 in
Grade
Very Fine
Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4255
Zoro #
G322807773
UPC #
082354042554
Country of Origin
China

Dimensions

Width
4-1/4 in
Length
11-1/4 in

Details

Item
Sanding Screens
Attachment Type
Clamp-On
Grade
Very Fine
Grit
220
For Use With
Drywall sanding tools

Description

The Gator Silacut Drywall Sanding Screen is perfect for light sanding and feathering of joint compounds, as well as scuff sanding painted walls before repainting. Its sharp silicon carbide grain delivers a smooth finish, while the open mesh design reduces clogging by allowing dust to pass through. With dual-sided abrasive surfaces for extended life, it’s ideal for knocking down textures and high points on walls and ceilings.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.