SilicaCut Drywall Clamp-On Sandpaper, 100 Grit, Fine, 5PK
Mfr # 4487
Zoro # G322807735
product price: $3.15
/pk 5, $0.63/eaSold in multiples of 100 for $315.00
Key Features
Grade
Fine
Grit
100
Length
11-1/4 in
Width
4-1/4 in
For Use With
Drywall pole sanders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4487
Zoro #
G322807735
UPC #
082354044879
Country of Origin
United States
Dimensions
Length
11-1/4 in
Width
4-1/4 in
Details
Grade
Fine
Grit
100
For Use With
Drywall pole sanders
Item
Sandpaper
Description
Gator Drywall Sandpaper offers an affordable and efficient solution for prepping drywall before finishing or painting. Featuring sharp, fast-cutting silicon carbide grains, these precut sheets quickly smooth joint compounds, spackling, and uneven surfaces, and can also be used for scuff sanding painted walls. Designed to fit most drywall sanding tools, they deliver a smooth finish for walls, plaster, and drywall joints, ensuring surfaces are ready for paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.