Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SilicaCut Drywall Clamp-On Sandpaper, 80 Grit, Medium

  • Mfr # 3310

  • Zoro # G922807784


product price: $0.56
/ea
Sold in multiples of 250 for $140.00

Key Features

Grit
80
Grade
Medium
Length
11-1/4 in
For Use With
Drywall pole sanders
Width
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3310
Zoro #
G922807784
UPC #
082354033101
Country of Origin
United States

Dimensions

Length
11-1/4 in
Width
4-1/4 in

Details

Grit
80
Grade
Medium
For Use With
Drywall pole sanders
Item
Sandpaper

Description

Gator Drywall Sandpaper offers an affordable and efficient solution for prepping drywall before finishing or painting. Featuring sharp, fast-cutting silicon carbide grains, these precut sheets quickly smooth joint compounds, spackling, and uneven surfaces, and can also be used for scuff sanding painted walls. Designed to fit most drywall sanding tools, they deliver a smooth finish for walls, plaster, and drywall joints, ensuring surfaces are ready for paint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.