Surface Conditioning Disc, 3 in Dia, Non-Woven, 80 Grit, Non-Woven Type
Mfr # 8299035
Zoro # G5122144
product price: $52.39
/pk 25, $2.10/eaKey Features
Disc Diameter
3 in
Grade
Coarse
Abrasive Material
Non-Woven
Grit
80
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8299035
Zoro #
G5122144
UPC #
082354026363
Country of Origin
United States
Dimensions
Disc Diameter
3 in
Overall Diameter
3 in
Details
Item
Surface Conditioning Disc
Grade
Coarse
Abrasive Material
Non-Woven
Grit
80
Abrasive Type
Non-Woven
Disc Attachment System
TR Roll-On/Off
Color
Red
Disc Attachment Type
Shank
Abrasive Grit
80
Max. RPM
18,000 RPM
Abrasive Grade
Coarse
Backing Material
Paper
Maximum Operating Speed
18,000 RPM
Quick Change System
TR
Description
Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Non-Woven, Backing Material Paper, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TR, Maximum Operating Speed 18,000 RPM, Color Red, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.