Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zip Sander XL Hook and Loop Refill Sheets, 220 Grit, 6PK

  • Mfr # 7249

  • Zoro # G022807844


product price: $4.89
/pk 6, $0.82/ea
Sold in multiples of 50 for $244.50

Key Features

Grade
Very Fine
Length
9-7/8 in
Abrasive Material
Aluminum Oxide
Width
3-7/8 in
For Use With
Zip Sander XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7249
Zoro #
G022807844
UPC #
082354072490
Country of Origin
United States

Dimensions

Length
9-7/8 in
Width
3-7/8 in

Details

Grit
220
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Item
Hook and Loop Sanding Sheets
For Use With
Zip Sander XL

Description

Gator ZipXL Sander hook-and-loop refill sheets are ideal for smoothing out surface imperfections. Designed for sanding large areas, these sheets offer both comfort and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.