Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zip XL Hook and Loop Sander Refill Sheets, 120 Grit, 6PK

  • Mfr # 7245

  • Zoro # G822807891


product price: $5.15
/pk 6, $0.86/ea
Sold in multiples of 50 for $257.50

Key Features

Grade
Fine
Width
3-7/8 in
Abrasive Material
Aluminum Oxide
Length
9-7/8 in
For Use With
Zip Sander XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7245
Zoro #
G822807891
UPC #
082354072452
Country of Origin
United States

Dimensions

Width
3-7/8 in
Length
9-7/8 in

Details

Grit
120
Grade
Fine
Abrasive Material
Aluminum Oxide
For Use With
Zip Sander XL
Item
Hook and Loop Sanding Sheets

Description

Gator ZipXL Sander hook-and-loop refill sheets are ideal for smoothing out surface imperfections. Designed for sanding large areas, these sheets offer both comfort and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.