3/8 in. X 3/8 in. drive Metric and SAE 6 Point Socket 1 pc
- Mfr # ETC120 #20120A
- Zoro # G8615517
product price:
$
20.55
/ea
Key Features
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ETC120 #20120A
- Zoro #
- G8615517
- UPC #
- 608721001209
- Country of Origin
- United States
Details
- Item
- Socket
- Number of Points
- 6
Description
The Gator Grip instantly grips any shape. 54 Steel Rods automatically adjust to grip hex nuts, wing nuts, square nuts, especially broken and rusted nuts. It fits both standard and metric 1/4 to 3/4 and 7 to 19 mm.
- • Self adjusts from 1/4 in. to 3/4 in. standard and 7 mm to 19 mm
- • Gator Grip works in all shapes and sizes except a perfectly round head, just file an edge
- • Works even on rusted and damaged nuts and bolts
- • Exceeds 100 lb./ft. of torque
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.