Anti Slip Glow-in-the-Dark Tap Adhesive: Acrylic Proprietary Grit Size, 6" W x 60 ft. L
- Mfr # SG4206PH
- Zoro # G9883984
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Material
Adhesive: Acrylic
Standards
DIN 67510, ASTM E2072-14, ISO 15370, EU Marine Equipment Directive, IMO Resolution A. 752 (18), PSPA class B
Legend
No Legend
Grit Size
Proprietary
Length
60 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG4206PH
- Zoro #
- G9883984
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Anti Slip Glow-in-the-Dark Tap
- Material
- Adhesive: Acrylic
- Standards
- DIN 67510, ASTM E2072-14, ISO 15370, EU Marine Equipment Directive, IMO Resolution A. 752 (18), PSPA class B
- Legend
- No Legend
Dimensions
- Width
- 6"
- Grit Size
- Proprietary
- Length
- 60 ft.
Description
Glow-in-the-Dark Gator Grip Traction Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.