Shop GATOR GRIP
See all product information
Create Account
Heavy Duty Anti Slip Tape Proprietary Grit Size, Black, 6" W x 50 ft. L
- Mfr # SG6506B
- Zoro # G9884097
product price:Â
$
114.99
/ea
Sold in multiples of 2 for
$229.98
Free Shipping & Returns
Key Features
Color
Black
Length
50 ft.
Grit Size
Proprietary
Standards
OSHA 1910.24, 1910.26, ANSI B101.1
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG6506B
- Zoro #
- G9884097
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 6"
- Length
- 50 ft.
- Grit Size
- Proprietary
Details
- Item
- Heavy Duty Anti Slip Tape
- Color
- Black
- Standards
- OSHA 1910.24, 1910.26, ANSI B101.1
- Legend
- No Legend
Description
Gator Grip Heavy Duty Traction Tape,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.