Shop GATOR GRIP
See all product information
Create Account
Premium Grade Anti Slip Cleat Adhesive: Acrylic Proprietary Grit Size, 6" W x 24" L
- Mfr # SG3126DGR
- Zoro # G9882435
product price:Â
$
42.55
/pk of 10, $4.26/ea
Sold in multiples of 4Â pks for
$170.20
Key Features
Width
6"
Material
Adhesive: Acrylic
Length
24"
Standards
NFSI, OSHA: 1910.24, 1910.26
Grit Size
Proprietary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG3126DGR
- Zoro #
- G9882435
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 6"
- Length
- 24"
- Grit Size
- Proprietary
Details
- Item
- Premium Grade Anti Slip Cleat
- Material
- Adhesive: Acrylic
- Standards
- NFSI, OSHA: 1910.24, 1910.26
- Legend
- Danger
Description
DANGER Clet,6 In.x24 In.,PK10, Grit Size Proprietary, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.