Premium Grade Anti Slip Tape Adhesive: Acrylic Proprietary Grit Size, Black, 36" W x 60 ft. L
- Mfr # SG3136B
- Zoro # G9882575
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Grit Size
Proprietary
Material
Adhesive: Acrylic
Length
60 ft.
Standards
NFSI 101-A, OSHA: 1910.24, 1910.26; ANSI B101.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG3136B
- Zoro #
- G9882575
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 36"
- Grit Size
- Proprietary
- Length
- 60 ft.
Details
- Item
- Premium Grade Anti Slip Tape
- Color
- Black
- Material
- Adhesive: Acrylic
- Standards
- NFSI 101-A, OSHA: 1910.24, 1910.26; ANSI B101.1
- Legend
- No Legend
- Pattern
- Solid
Description
Black Gator Grip,36 In.x60 ft., Grit Size Proprietary
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.