Premium Grade Anti Slip Tape Mineral Black, 12" W x 60 ft. L
Mfr # SG3112B
Zoro # G6515667
product price:Â $145.56
/ea
Free Shipping & Returns
Key Features
Material
Mineral
Standards
OSHA 1910.24, 1910.26, ANSI B101.1
Length
60 ft.
Legend
No Legend
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SG3112B
Zoro #
G6515667
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Length
60 ft.
Details
Item
Premium Grade Anti Slip Tape
Material
Mineral
Standards
OSHA 1910.24, 1910.26, ANSI B101.1
Legend
No Legend
Color
Black
Description
Traction Tape,Black,12 In.x 60ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.