Premium Grade Colored Anti Slip Tape Adhesive: Acrylic Proprietary Grit Size, Green, 4" W x
Mfr # SG3204G
Zoro # G9883388
product price:Â $80.19
/ea
Sold in multiples of 2 for $160.38
Free Shipping & Returns
Key Features
Material
Adhesive: Acrylic
Length
60 ft.
Legend
No Legend
Grit Size
Proprietary
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SG3204G
Zoro #
G9883388
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
4"
Length
60 ft.
Grit Size
Proprietary
Details
Item
Premium Grade Colored Anti Slip Tape
Color
Green
Material
Adhesive: Acrylic
Legend
No Legend
Pattern
Solid
Description
Green Gator Grip,4 In.x60 ft., Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.