Shop GATOR GRIP
See all product information
Create Account
Premium Grade Colored Anti Slip Tape Adhesive: Acrylic Proprietary Grit Size, Red/White, 2" W x
- Mfr # SG3802RW
- Zoro # G9882697
product price:Â
$
37.99
/ea
Sold in multiples of 4 for
$151.96
Key Features
Material
Adhesive: Acrylic
Length
60 ft.
Grit Size
Proprietary
Pattern
Striped
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG3802RW
- Zoro #
- G9882697
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Premium Grade Colored Anti Slip Tape
- Color
- Red/White
- Material
- Adhesive: Acrylic
- Pattern
- Striped
- Legend
- No Legend
Dimensions
- Width
- 2"
- Length
- 60 ft.
- Grit Size
- Proprietary
Description
Red/White Grit,2 In.x60 ft., Grit Size Proprietary
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.