Reflective Premium Grade Anti Slip Cleat Adhesive: Acrylic Proprietary Grit Size, Yellow, 6" W x

  • Mfr # SG3126REF

  • Zoro # G9882417


product price:  $126.99
/pk 10, $12.70/ea
Sold in multiples of 2 for $253.98
Free Shipping & Returns

Key Features

Width
6"
Color
Yellow
Material
Adhesive: Acrylic
Length
24"
Standards
NFSI, OSHA: 1910.24, 1910.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG3126REF
Zoro #
G9882417
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
6"
Length
24"
Grit Size
Proprietary

Details

Item
Reflective Premium Grade Anti Slip Cleat
Color
Yellow
Material
Adhesive: Acrylic
Standards
NFSI, OSHA: 1910.24, 1910.26
Pattern
Striped
Legend
No Legend

Description

Retro Cleat,6 In.x24 In.,PK10, Grit Size Proprietary, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.