Zoro Homepage

3215 1 x 42 in. Sanding Belt 80 Grit -

  • Mfr # 2192185

  • Zoro # G215800478


product price: $17.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2192185
Zoro #
G215800478
UPC #
82354032159
Country of Origin
China

Description

Features -Sanding Belt -For use on power belt sanders and bench top sanders -Bi-directional flush joint runs smoothly in both directions -Resin-bonded to resist heat and humidity for longer life -Heavy X-Weight Cloth -Backing Type: Cloth -Grain: Aluminum Oxide -Grit: 80 -Pack Qty: 3 -Size: 1in x 42in Specifications - Dimension: 8in H x 2.75in W x 1.25in L - Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.