Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9703 4 x 0.63 in Disc Flap Type 36 Grit

  • Mfr # 2463917

  • Zoro # G915773973


product price: $12.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2463917
Zoro #
G915773973
UPC #
82354097035
Country of Origin
China

Description

Features -Premium abrasive used for material removal -Type 29 -Provides optimum grinding angle allowing for full use of disc -Removes material 3 times faster than fiber resin disc and lasts 15 times longer Specifications - Diemension: 4in H x 4in W x 0.6in L - Weight: 0.1 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.