Zoro Homepage

Gatorgrit 4247 50 Grit Emery Cloth Sanding Sheets- pack of 25

  • Mfr # 1002419

  • Zoro # G603853635


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002419
Zoro #
G603853635
UPC #
82354032920
Country of Origin
China

Description

Features
  • Sandpaper Type: Emory Cloth
  • Product Type: Sanding Sheet
  • Sheet Length: 11 in.
  • Grit: 50 Grit
  • Grit Type: Coarse
  • Number in Package: 1 pc.
  • Wet or Dry: Dry
  • Sheet Width: 9 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.