Zoro Homepage

Gatorgrit 6002 8 x 1 x 1 in. Grinding Wheel

  • Mfr # 27517

  • Zoro # G615800481


product price: $28.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27517
Zoro #
G615800481
UPC #
082354060022
Country of Origin
China

Description

Features -Product Type: Grinding Wheel -Diameter: 8 in. -Thickness: 1 in. thick -Arbor Size: 1 in. -Grit: 36 -Compatibility: Bench Top or Pedestal Grinders -Abrasive Material: Aluminum Oxide -Maximum Speed: 3100 rpm -Fast cutting aluminum oxide designed for high speed tool steel and other non-ferrous metals -Telescopic reducer bushing included adjustable to fit 1in 3/4in and 5/8in shafts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.