Gatorgrit 6213 12 x 18 in. Stick-On Silicone Carbide Floor Sanding Sheets- - pack of 5

  • Mfr # 1014653

  • Zoro # G303853638


product price: $68.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014653
Zoro #
G303853638
UPC #
082354062132
Country of Origin
China

Description

Features
  • Sandpaper Type: Aluminum Oxide
  • Product Type: Floor Sanding Sheet
  • Sheet Length: 18 in.
  • Grit: 60 Grit
  • Grit Type: Coarse
  • Number in Package: 1 pk
  • Wet or Dry: Dry
  • Sheet Width: 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.