Steel Wall Panel Black 1-Pack
- Mfr # 500074
- Zoro # G423356125
product price:Â
$
31.95
/ea
Sold in multiples of 2 for
$63.90
Key Features
Material
Steel
Load Capacity
90 lb
Color
Black
Finish
Galvanized
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500074
- Zoro #
- G423356125
- UPC #
- 850042764091
- Country of Origin
- China
- Material
- Steel
- Load Capacity
- 90 lb
- Color
- Black
- Finish
- Galvanized
- Includes
- Hardware
- Item
- Magnetic Steel Wall Panel
- Series
- Wall Organization System
- Product Type
- Wall Panel
- Shell Material
- Steel
- Wire Color
- Black
- Coating
- Powder Coated
- Traction Material
- Steel
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 16.8 in
- Overall Depth
- 0.3 in
- Overall Length
- 16.8 in
- Length
- 16.8 in
Description
Steel Wall Panel Black 1-Pack
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.