Shop GATOR

Reciprocating Saw Blade, 12 in x 3/4 in x 10/14 TPI, Heavy Duty Metal/Wood Cutting, 10PK

  • Mfr # 12105-10

  • Zoro # G712134083


product price:  $36.69
/pk 10, $3.67/ea

Key Features

Length
12 in
Material
Bi-Metal
Tip Material
Bi-Metal
For Use With Saw Type
Reciprocating Saws
Shank
1/2 in Universal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12105-10
Zoro #
G712134083
UPC #
678021504274
Country of Origin
United States

Dimensions

Length
12 in
Thickness
0.050 in

Details

Item
Reciprocating Saw Blade
Material
Bi-Metal
Tip Material
Bi-Metal
For Use With Saw Type
Reciprocating Saws
Shank
1/2 in Universal
Includes
10 Blades
Color
White

Description

Gator blades are known for their extreme fast cutting performance and long lasting life. The Gator reciprocating saw blades last up to 5X longer than the typical standard blades in the market. All Gator blades are bimetal and made with a special vacuum heat treatment which creates extreme strength, high edge hardness, greater rigidity and more wear resistance. All these features allow for more feed pressure which leads to faster cutting with less distortion. Gator reciprocating saw blades are used to cut many things in many applications including: metal pipe, electrical conduit, pvc pipe, abs pipe, angle iron, rebar, sheet metal, wood, nail-embedded wood, tree branches and roots, demolition projects etc. Gator reciprocating saw blades are extremely durable and made with maximum performance in mind.


  • •Fast Cutting
  • •Long Lasting
  • •Special Heat Treatment
  • •High Edge Hardness
  • •More Wear Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.