Reciprocating Saw Blade, 9 in x 1 in x 14 TPI, X-Heavy Duty Metal Cutting, 25PK
- Mfr # 12094-25
- Zoro # G712134045
Key Features
Specifications
Details
- MFR #
- 12094-25
- Zoro #
- G712134045
- UPC #
- 678021503765
- Country of Origin
- United States
- Item
- Reciprocating Saw Blade
- Material
- Bi-Metal
- Tip Material
- Bi-Metal
- Shank
- 1/2 in Universal
- Includes
- 25 Blades
- For Use With Saw Type
- Reciprocating Saws
- Color
- White
Dimensions
- Length
- 9 in
- Thickness
- 0.050 in
Description
Gator blades are known for their extreme fast cutting performance and long lasting life. The Gator reciprocating saw blades last up to 5X longer than the typical standard blades in the market. All Gator blades are bimetal and made with a special vacuum heat treatment which creates extreme strength, high edge hardness, greater rigidity and more wear resistance. All these features allow for more feed pressure which leads to faster cutting with less distortion. Gator reciprocating saw blades are used to cut many things in many applications including: metal pipe, electrical conduit, pvc pipe, abs pipe, angle iron, rebar, sheet metal, wood, nail-embedded wood, tree branches and roots, demolition projects etc. Gator reciprocating saw blades are extremely durable and made with maximum performance in mind.
- •Fast Cutting
- •Long Lasting
- •Special Heat Treatment
- •High Edge Hardness
- •More Wear Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.