
Bolt-On Retractable Tie Down - 1in x 6ft , Pair
Mfr # BR16
Zoro # G015568660
product price: $31.19
/eaKey Features
Overall Length
10.25 in
Overall Depth
5.5 in
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR16
Zoro #
G015568660
UPC #
26898865484
Country of Origin
China
Dimensions
Overall Length
10.25 in
Overall Depth
5.5 in
Details
Material
Nylon
Color
Black
Description
Gator Tuff's Bolt-On Retractable Tie Downs permanently mount to your trailer with included mounting bolts. Each tie down features an easy lift release, rubber grip handle, and a spool mode that works at your command! Includes two tie downs. Working Load Limit: 500 lbs. Break Strength: 1500 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.