Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beverage Cooler, Insulated, 3 gal, Orange

  • Mfr # 50433SM-24

  • Zoro # G215891179


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Insulation
Insulated
Features
Swing Up Handle
Standards
Not Rated
Lid Color
White
Body Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50433SM-24
Zoro #
G215891179
UPC #
-
Country of Origin
China

Dimensions

Overall Height
20 5/8 in
Overall Length
18 1/8 in
Overall Width
14 1/8 in

Details

Item
Beverage Cooler
Insulation
Insulated
Features
Swing Up Handle
Standards
Not Rated
Lid Color
White
Body Color
Orange
Material
Plastic
Capacity - Maximum
3 gal
Cold Retention - Maximum
6 hr
Product Type
Standard Beverage Dispensing Cooler
Includes
Handle, Snap-On Lide
Includes Drain Plug
Drain Plug Included

Description

Gatorade 3 gallon cooler

Restrictions

This item has been restricted from sale in the following states: ME, NJ, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.