Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beverage Cooler, Insulated, 6 gal, Orange

  • Mfr # 50434SM-24

  • Zoro # G815891296


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Features
Spicket
Lid Color
White
Body Color
Orange
Standards
Not Rated
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50434SM-24
Zoro #
G815891296
UPC #
-
Country of Origin
China

Dimensions

Overall Length
21 1/8 in
Overall Width
16 1/8 in
Overall Height
21 5/8 in

Details

Item
Beverage Cooler
Features
Spicket
Lid Color
White
Body Color
Orange
Standards
Not Rated
Material
Plastic
Insulation
Insulated
Includes Drain Plug
Drain Plug Included
Cold Retention - Maximum
6 hr
Product Type
Standard Beverage Dispensing Cooler
Capacity - Maximum
6 gal
Includes
Snap-On Lid

Description

Gatorade 6 gallon cooler

Restrictions

This item has been restricted from sale in the following states: ME, NJ, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.