Zoro Homepage
This item is Discontinued.
Gatorade Cup Dispenser, Wall-Mount, 5 x 25 In C4210PRDGR

Cup Dispenser, Wall-Mount, 5 x 25 In (Discontinued)

  • Mfr # C4210PRDGR
  • Zoro # G3976366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4210PRDGR
Zoro #
G3976366
UPC #
759376110607
Country of Origin
Unknown

Dimensions

Tube Dia.
5"
Tube Length
25"

Details

Food Service Dispenser Mounting
Wall
Material
Polyethylene
Item
Cup Dispenser
Type
Wall-Mount
Holds
4 to 10 oz. Paper or Plastic Cups With Rim Dia. of 2-1/2 to 3-1/4"
Includes
Removable Cap For Top Loading
Foodservice Dispenser Mounting
Wall

Description

Cup Dispenser, Tube Length 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.