Drink Jug, Orange, 1 gal, Handle
Mfr # 50423sm-25
Zoro # G615891069
product price: $14.69
/eaKey Features
Lid Color
White
Insulation
Insulated
Features
Handle
Body Color
Orange
Product Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50423sm-25
Zoro #
G615891069
UPC #
-
Country of Origin
China
Dimensions
Overall Height
9 in
Details
Item
Drink Jug
Lid Color
White
Insulation
Insulated
Features
Handle
Body Color
Orange
Product Type
Jug
Body Material
Plastic
Cap Material
Plastic
Finish
Unfinished
Cold Retention - Maximum
6 hr
Bottle Text
Gatorade Logo
Lid Type
Screw-On
Includes Straw
Straw Not Included
Includes Spout
Spout Included
BPA-Free Status
BPA-Free
Capacity - Maximum
1 gal
Description
Gatorade 1 gallon cooler
Restrictions
This item has been restricted from sale in the following states:
ME, NJ, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.