Zoro Homepage

Gatorade Mixing Spoon

  • Mfr # 50391SM

  • Zoro # G4703456


product price: $4.49
/ea

Key Features

Material
Plastic
Handle Material
Plastic
Color
White
Overall Width (In.)
4 in
Overall Height (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50391SM
Zoro #
G4703456
UPC #
094705549247
Country of Origin
United States

Dimensions

Overall Width (In.)
4 in
Overall Height (In.)
1/4 in
Overall Length (In.)
13 in

Details

Item
Mixing Spoon
Material
Plastic
Handle Material
Plastic
Color
White
Head Material
Plastic

Description

Mixing Spoon, Handle Material Plastic, Head Material Plastic, Product Type Mixing Spoon, Overall Length 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.