Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49202
Zoro #
G4724465
UPC #
-
Country of Origin
United States
Dimensions
Height
42"
Length
18 in
Width
21-1/2"
Details
Item
Mobile Cooler Cart
Material
Metal
Description
Mobile Cooler Cart, Height 42 In., Length 18 In., Width 21-1/2 In., Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.