Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gatorade Sports Drink Mix, 1.23 oz., Mix Powder, Regular, Fruit Punch, 8 PK 131666

Sports Drink Mix, 1.23 oz., Mix Powder, Regular, Fruit Punch, 8 PK (Discontinued)

  • Mfr # 131666
  • Zoro # G3560435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131666
Zoro #
G3560435
UPC #
052000131666
Country of Origin
United States

Dimensions

Thirst Quencher Package Size
1.23 oz
Package Size
1.23 oz.

Details

Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Fruit Punch
Yield Per Unit
20 oz.
Color
Red
Form
Mix Powder
Yield
20 oz.
Yield per Unit
20 oz

Description

Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Fruit Punch, Yield per Unit 20 oz, Regular, Thirst Quencher Package Size 1.23 oz, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.