Zoro Homepage

Sports Drink Mix Powder 8.5 oz., Lemon-Lime

  • Mfr # 03956

  • Zoro # G4331546


product price: $5.69
/ea

Key Features

Drink Content Type
Regular
Thirst Quencher Package Size
8.5 oz
Yield Per Unit
1 gal
Color
Yellow
Form
Mix Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03956
Zoro #
G4331546
UPC #
052000039658
Country of Origin
United States

Dimensions

Thirst Quencher Package Size
8.5 oz
Container Size
8.5 oz

Details

Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Lemon-Lime
Yield Per Unit
1 gal
Color
Yellow
Form
Mix Powder
Yield per Unit
1 gal
Electrolyte Type
Maintenance
Includes All Natural Ingredients
All Natural Ingredients Not Included
Drink Form
Powder Concentrate
Includes Immune Support
Immune Support Not Included
Sugar Content
Full-Sugar
Packaging
Bulk

Description

Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Lemon-Lime, Yield per Unit 1 gal, Regular, Thirst Quencher Package Size 8.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.