Zoro Homepage

Sports Drink Mix Powder 8.5 oz., Riptide Rush

  • Mfr # 33665

  • Zoro # G4331564


product price: $5.69
/ea

Key Features

Drink Content Type
Regular
Thirst Quencher Package Size
8.5 oz
Yield Per Unit
1 gal
Color
Purple
Form
Mix Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33665
Zoro #
G4331564
UPC #
052000336658
Country of Origin
United States

Dimensions

Thirst Quencher Package Size
8.5 oz
Container Size
8.5 oz

Details

Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Riptide Rush
Yield Per Unit
1 gal
Color
Purple
Form
Mix Powder
Yield per Unit
1 gal
Includes All Natural Ingredients
All Natural Ingredients Not Included
Drink Form
Powder Concentrate
Includes Immune Support
Immune Support Not Included
Sugar Content
Full-Sugar
Packaging
Bulk
Electrolyte Type
Maintenance

Description

Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Riptide Rush, Yield per Unit 1 gal, Regular, Thirst Quencher Package Size 8.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.