
Abrasive Cut-Off Wheel, 4 in Dia, 1/8 in Thick, 5/8 in Arbor Hole Size, Silicone Carbide, 24 Grit
Mfr # 9602
Zoro # G214656632
product price:Â $3.79
/ea
Sold in multiples of 2 for $7.58
Key Features
Overall Diameter
4 in
Overall Thickness
1/8 in
Connector Size
5/8 in
Grit
24
Primary Material Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9602
Zoro #
G214656632
UPC #
82354096021
Country of Origin
China
Dimensions
Overall Diameter
4 in
Overall Thickness
1/8 in
Connector Size
5/8 in
Details
Item
Abrasive Cut-Off Wheel
Grit
24
Primary Material Application
Metal
Abrasive Material
Silicone Carbide
Maximum Operating Speed
13500 RPM
Description
GatorBlade Cut-Off Wheel, Silicone Carbide Abrasive, 24 Grit, 5/8 in Arbor, 13,500 rpm Speed, 4 in Diameter, 1/8 in Thickness, Applicable Materials: Metal, Suitable for: Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.