Adjustable Handle, 1.18" Screw Length

  • Mfr # MA-28502SS

  • Zoro # G3347202


product price:  $15.39
/ea

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
3/4"
Finish
Gloss Powder Coated
Height
2.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-28502SS
Zoro #
G3347202
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
3/4
Diameter
3/4"
Height
2.63"
Length
3.74"
Screw Length
1-3/16 in
Thread Size
1/2"-13
Overall Length
3.74 in
Overall Height
3.81 in
Height (In.)
0.95
Handle Length
3.74 in
Hub Height
1.68 in
Thread Length
1.18 in

Details

Color
Black
Finish
Gloss Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, 303 Stainless Steel
Style
Classic Ball
Thread Type
External
Handle
0 Degrees
Components
Stainless Steel
Item
Adjustable Handle
Type
Internal Thread, Stainless Steel Stud
Finish - Machining
Powder Coated
Handle Material
Zinc
Handle Type
Ball Knob
Resistance Properties
Corrosion-Resistant
Thread Standard
UNC
Components Material
Stainless Steel
Features
High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Measurement System
Inch
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 1-3/16 in, Overall Height 3.81 in, Overall Length 3.74 in, Thread Type External, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.