Gav
Adjustable Handle, 2.36" Screw Length
- Zoro #: G3348383
- Mfr #: MA-38458
Tap to zoom
Hover or click to zoom
$12.65
Must order in multiples of 2
- Base Dia. (In.): 0.85
- Color: Black
- Diameter: 3/4"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.30
Gav #MA-38458 Specifications
- Zoro #: G3348383
- Mfr #: MA-38458
- Base Dia. (In.): 0.85
- Color: Black
- Diameter: 3/4"
- Finish: black oxide
- Height: 2.52"
- Knob Type: Adjustable Handle
- Length: 3.74"
- Material: Carbon Steel, Zinc
- Screw Length: 2-23/64 in
- Style: Modern
- Thread Size: 1/2"-13
- Overall Length: 3.7400 in
- Item: Adjustable Handle
- Handle: 0 Degrees
- Type: Internal Thread, Stainless Steel Stud
- Overall Height: 2-5/8 in
- Height (In.): 0.95
- Thread Type: External
- Components: Steel
- Features: High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
- Thread Standard: UNC
- Handle Type: Teardrop
- Handle Material: Zinc
- Resistance Properties: Corrosion Resistance for Low Wear or Inside Applications
- Finish - Machining: Powder Coated
- Components Material: Steel
- Country of Origin (subject to change): Taiwan, Province of China
Description
Adjustable Handle, External Threads, Teardrop, Black, Zinc, Thread Size 1/2 In.-13, Screw Length 2-23/64 in, Components Material Steel, Thread Standard UNC, Overall Height 2-5/8 in, Overall Length 3.7400 in, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Reviews of Gav #MA-38458
Explore more
- Gav Adjustable Handle, 2.36" Screw Length M-99408
- Gav Adjustable Handle, 1.97" Screw Length M-99456
- Gav Adjustable Handle, 0.67" Screw Length 99042
- Gav Adjustable Handle, 0.98" Screw Length 98071X.98
- Gav Adjustable Handle, 1.77" Screw Length 98455
- Gav Adjustable Handle, 1.18" Screw Length 98452
- Gav Adjustable Handle, 0.78" Screw Length MA-38250
- Gav Two Spoke Wheel, 8.00" Diameter, Silver 30718P
- Elesa Zinc-plated steel threaded stud, VC.192/50 p-M8x20 VC.192-p
- Elesa Zinc-plated steel threaded stud, B.193/18 p-M5x40 B.193-p
- Elesa Zinc-plated steel threaded stud, VCT.66 p-M10x30-SOFT-C9 VCT-p-SOFT
- Gav Knobs