Ball Lock Pin, T-Handle, 1/2" Pin Dia.

  • Mfr # LBT-SS3140

  • Zoro # G1819848


product price:  $24.19
/ea

Key Features

Style
T-Handle
Grip Length
4 1/2 in
Pin Dia.
1/2 in
Knob Type
Pull Knob
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBT-SS3140
Zoro #
G1819848
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
4 1/2 in
Pin Dia.
1/2 in
Tip Length
0.460"
Barrel Dia.
1/2"
Tip Dia.
0.59"
Shank Dia.
1/2 in
Ball Grip Diameter
0.59 in
Handle Width
2.2 in
Handle Length
1.69 in
Shank Diameter
1/2 in
Handle Height
1 in

Details

Item
Quick Release Pin
Style
T-Handle
Knob Type
Pull Knob
Material
17-4 Stainless Steel
Finish
Plain
Handle Style
T-Handle
Shank Material
304 Stainless Steel
Shank Material Grade
18-8
Handle Material
Black Cast Aluminum
Release Mechanism
Push Button
System of Measurement
Inch
Shank Finish
Bright (Uncoated)
Includes Attached Lanyard
Lanyard Available Separately

Description

Quick Release Pin, Push Button, Bright (Uncoated), 304 Stainless Steel, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.