Flexible Metallic Conduit, 3/8 in Trade Size, 50 ft, Steel, Zinc Plated, Gray

  • Mfr # 5101-24-00

  • Zoro # G7719988


product price:  $94.89
/ea
Free Shipping & Returns

Key Features

Conduit Type
Flexible
Trade Size
3/8 in
Material
Steel
Finish
Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5101-24-00
Zoro #
G7719988
UPC #
077680228406
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Nominal Length
50 ft
Bend Radius
1 1/4 in
Outside Diameter
0.52 in
Part Length (ft)
50

Details

Item
Metallic Conduit
Conduit Type
Flexible
Material
Steel
Finish
Zinc Plated
Color
Gray
Series
Flexcon
Resistance Properties
Corrosion Resistant
Features
High grade steel, hot dipped in zinc bath; one continuous length; interlocking convolutions firmly joined; exceptional flexibility for tight U-bend applications.; smoother interior and exterior surfaces facilitate both cable and conduit pulling
Application
The product is designed to be used for specific applications where Underwriters Laboratories Inc. or other agency approvals are not required.

Description

Extra Flex (Tight Radius) Flexible Metal Conduit, Finish Zinc Plated, Steel, Trade Size 3/8 in, Inside Diameter 0.38 in, Outside Diameter 0.52 in, Bend Radius 1 1/4 in, Overall Length 50 ft, Flexibility Ultra Flexible, Corrosion Resistant, Gray, Conduit Type Extra Flex, Series Flexcon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.