Stainless Steel Wire Wall Shelving, 14"D x 36"W x 54"H, Silver

  • Mfr # GACB14-54-1436S

  • Zoro # G4361799


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
14"
Height
54"
Material
Stainless
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GACB14-54-1436S
Zoro #
G4361799
UPC #
651588328712
Country of Origin
China

Dimensions

Width
36"
Depth
14"
Height
54"
Overall Height
1 in
Overall Width
14 in
Overall Depth
14 in

Details

Item
Wire Shelving
Material
Stainless
Number of Shelves
1
Color
Stainless
Finish
Satin
Gauge
16
No. of Shelves
3
Finish - Shelving and Racks
Stainless Steel
Item - Wall Shelves
Wire Wall Shelf
Shelf Adjustments
1 in
Shelf Style
Ventilated
Shelf Capacity
800 lb
Shelving Gauge
16
Shelving Material
Stainless Steel
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Load Capacity per Shelf
135 lb
Includes
Brackets
Includes Mounting Hardware
Yes
Shelf Gauge
16 ga
Mounting Mechanism
Direct
Standards
NSF
Load Capacity
135 lb

Description

Wire Wall Shelf, 1 in Shelf Adjustment Increments, 16 ga, Ventilated Shelf Style, 135 lb Load Capacity per Shelf, Number of Shelves 3, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 14 in, Overall Height 54 in, Overall Width 36 in, 135 lb Load Capacity, Brackets, Includes Mounting Hardware Yes, Stainless Steel, Adjustable, Silver, Satin, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.