Shop ZORO SELECT

Stainless Steel Wire Wall Shelving, 18"D x 48"W x 54"H, Silver

  • Mfr # GACB18-54-1848S
  • Zoro # G4361765

product price: 
$
856.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
18"
Height
54"
Material
Stainless Steel
Number of Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GACB18-54-1848S
Zoro #
G4361765
UPC #
651588328774
Country of Origin
China
Item
Wire Wall Shelf
Material
Stainless Steel
Number of Shelves
3
Color
Silver
Finish
Satin
Gauge
16 ga
Shelving Gauge
16 ga
No. of Shelves
3
Shelf Capacity
800 lb
Shelf Adjustments
1 in
Item - Wall Shelves
Wire Wall Shelf
Shelving Material
Stainless Steel
Shelf Style
Ventilated
Finish - Shelving and Racks
Stainless Steel
Load Capacity
800 lb
Includes
Mounting Posts
Adjustability
Adjustable
Load Capacity per Shelf
265 lb
Shelf Adjustment Increments
1 in
Includes Mounting Hardware
Yes
Shelf Gauge
16 ga
Mounting Mechanism
Post
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Width
48 in
Depth
18"
Height
54"
Overall Depth
18 in
Overall Width
48 in
Overall Height
54 in

Description

Wire Wall Shelf, 1 in Shelf Adjustment Increments, 16 ga, Ventilated Shelf Style, 265 lb Load Capacity per Shelf, Number of Shelves 3, Mounting Mechanism Post, Wire Mount Mounting Type, Overall Depth 18 in, Overall Height 54 in, Overall Width 48 in, 800 lb Load Capacity, Mounting Posts, Includes Mounting Hardware Yes, Stainless Steel, Adjustable, Silver, Satin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.