Shop ZORO SELECT
See all product information
Create Account
Star Knob, 1.96" Diameter, Screw L 0.66"
- Mfr # M-65027
- Zoro # G1829602
product price:Â
$
14.59
/ea
Key Features
Color
Silver
Diameter
1.96"
Finish
Polished
Height
1.25"
Knob Type
Star Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-65027
- Zoro #
- G1829602
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Silver
- Finish
- Polished
- Knob Type
- Star Grip
- Material
- Stainless Steel
- Style
- Tapped Thru
- Tap Type (In.)
- Thru
- Components
- Stainless Steel
- Item
- Hand Knob
- Type
- Adjustable
- Thread Type
- UNC
- Handle Type
- Star
- Tap Type
- Through Hole
- Thread Standard
- UNC
- Handle Material
- Stainless Steel
- Measurement System
- Inch
- Thread Material
- Stainless Steel
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 1.9600 in, Base Dia. 0.7100 in, Overall Height 1.25 in, Screw Length 0.66 in, Overall Length 1.96 in, Thread Pitch Not Applicable, Tap Type Through Hole, Thread Type UNC, Color Silver, Seal Material Not Applicable, Finish Polished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.