Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, 1 in Max Bundle Dia, Plastic, White, 4PK

  • Mfr # PPC-1600

  • Zoro # G216238997


product price: $2.65
/pk 4, $0.66/ea
Sold in multiples of 3 for $7.95

Key Features

Clamp Color
White
Material
Plastic
Max. Bundle Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-1600
Zoro #
G216238997
UPC #
32076556006
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1 in

Details

Clamp Color
White
Material
Plastic

Description

CLAMP CABLE 1HOLE 4 CD 1IN WHT Specifications: Application: For use in construction, maintenance and assembly line applications, control cabinets, panels and general applications Gardner Bender plastic clamps are tough, durable, yet extremely lightweight and feature clean, smooth edges to minimize damage to cables. Our contractor-friendly design facilitates quick installations saving time and money. Clamps securely hold harnesses, cables and tubing up to 1 in 2.54 cm Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.