Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, 1 in Max Bundle Dia, Rubber/Steel, Black

  • Mfr # PPR-1600

  • Zoro # G516238277


product price: $2.92
/ea
Sold in multiples of 3 for $8.76

Key Features

Material
Rubber/Steel
Clamp Color
Black
Max. Bundle Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPR-1600
Zoro #
G516238277
UPC #
32076050634
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1 in

Details

Material
Rubber/Steel
Clamp Color
Black

Description

CLAMP RUBBER STEEL INSUL 1IN Specifications: Application: For industrial, auto or marine applications Material: Rubber/Steel The Gardner Bender 1 in rubber-insulated metal clamps are manufactured from plated steel for corrosion resistance. They are insulated with rubber to help protect cables and wires and cushion against vibrations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.