Zoro Homepage

Cable Clamp, 1/2 in Max Bundle Dia, Rubber/Steel, Black Pair

  • Mfr # PPR-1550

  • Zoro # G616238535


product price: $2.65
/pr
Sold in multiples of 3 for $7.95

Key Features

Clamp Color
Black
Mounting Method
Screw
Max. Bundle Dia.
1/2 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPR-1550
Zoro #
G616238535
UPC #
32076050597
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/2 in
Width
1/2 in

Details

Clamp Color
Black
Mounting Method
Screw

Description

CLAMP RUBBER STEEL INSUL 1/2IN Specifications: Application: For industrial, auto or marine applications Secures wire and cable in industrial, auto or marine and where vibrations may occur. Built-in screw hole for multiple mounting options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.