
Cable Clamp, 1/4 in Max Bundle Dia, Plastic, White, 18PK
Mfr # PPC-1525
Zoro # G116238622
product price: $2.55
/pk 18, $0.14/eaSold in multiples of 3 for $7.65
Key Features
Clamp Color
White
Max. Bundle Dia.
1/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPC-1525
Zoro #
G116238622
UPC #
32076555252
Country of Origin
United States
Dimensions
Max. Bundle Dia.
1/4 in
Details
Clamp Color
White
Material
Plastic
Description
CLAMP CABLE 1HOLE POLY 1/4IN Specifications: Application: For use in construction, maintenance and assembly line applications, control cabinets, panels and general applications Gardner Bender plastic clamps are tough, durable, yet extremely lightweight and feature clean, smooth edges to minimize damage to cables. Our contractor-friendly design facilitates quick installations saving time and money. Clamps securely hold harnesses, cables and tubing up to 1/4 in 6 mm Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.