
Cable Clamp, 3/4 in Max Bundle Dia, Rubber/Steel, Black - Pair
Mfr # PPR-1575
Zoro # G416237981
product price: $2.65
/prSold in multiples of 3 for $7.95
Key Features
Clamp Color
Black
Width
1/2 in
Max. Bundle Dia.
3/4 in
Mounting Method
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPR-1575
Zoro #
G416237981
UPC #
32076050610
Country of Origin
United States
Dimensions
Width
1/2 in
Max. Bundle Dia.
3/4 in
Details
Clamp Color
Black
Mounting Method
Screw
Description
CLAMP RUBBER STEEL INSUL 3/4IN Specifications: Application: For industrial, auto or marine applications Secures wire and cable in industrial, auto or marine and where vibrations may occur. Built-in screw hole for mounting to multiple surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.