Zoro Homepage

Cable Cutter, 8 in OAL, Steel Jaw, Rubber-Grip Handle, Red Handle

  • Mfr # GC-375

  • Zoro # G121914177


product price: $43.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-375
Zoro #
G121914177
UPC #
32076068943
Country of Origin
United States

Description

GC-375 CABLE CUTTER COPPER/ALU Specifications: Application: For battery cable, copper electrical cables, control cable, hoses, plastic tubing and welding cable GB Cable Cutter, Cable Type: Aluminum, Copper, Plastic Cables, Cable Size: 2/0 AWG, Jaw Material: Steel, Rubber-Grip Handle, Handle Color: Red, 8 in OAL

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.