Zoro Homepage

Cable Tie, 28 in L, Black, Plastic, 175 lb Strength, 3 PK

  • Mfr # 47-127UVB

  • Zoro # G905993756


product price: $15.45
/pk 3, $5.15/ea

Key Features

Cable Tie Style
Releasable, UV Resistant
Color
Black
Material
Plastic
Tensile Strength
175 lb
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-127UVB
Zoro #
G905993756
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
28 in

Details

Item
Cable Tie
Cable Tie Style
Releasable, UV Resistant
Color
Black
Material
Plastic
Tensile Strength
175 lb
Outdoor Use
Yes

Description

Use and reuse these Releasable Cable ties to temporarily fasten wires, cables and hoses. Cable management ensures neat, clean and easy to manage installations of various sizes of wire, cable or even conduit and hoses. Bundling and identifying wires also reduces the chance for tripping or snagging a wayward cable and damaging valuable equipment. Plastic zip ties are one of the least expensive and easiest to use cable management devices. Simply wrap the tie around a cable bundle, feed the tail into the head and pull it tight. These ties have the added benefit of being reusable with a small latch on the head that releases the locking mechanism, allowing you to pull out the tail, add another cable to the bundle, then tie it back up again. These ties feature a UVB resistant resin for use both indoors and out, are 15 inches long and offer heavy duty support for weights up to 175 lb. tensile strength.


  • • Small latch on tie head releases lock
  • • Reuse tie again and again
  • • Easily add or remove cables from a bundle
  • • Bundle hoses or cables
  • • Neatly wrap cables and wires to reduce changes of tripping or snagging and avoid damage to expensive equipment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.